Prodotti /

Cod. Rexel
MSD1062718
Cod. Produttore
D1062718
Cod. EAN
3605340602791

Informazioni di prodotto

Fuse Holder IEC+UL/CSA Modulostar® Size 10x38 800VAC UL 1000VDC UL 2-Pole IP20 DIN Rail mounting
Mersen’s innovative Modulostar CUS10 fuse holders are finger-safe under IEC standards to an IP20 grade of protection, including fuse changing (with the flick of a finger). Modulostar CUS10 fuse holders are available in 1, 2, 3 or 4 poles, with or without visual blown fuse indicator, in UL + IEC version. Multi-pole units can also be field assembled by ordering pin-ties assembly kit. Made of tough and durable thermoplastic or thermoset material. For use with Mersen midget fuses.