Prodotti / Distribuzione elettrica / Protezione dell'energia / Scaricatori /

ABB SpA: componenti elettrici online a prezzi scontati | Rexel
Cod. Rexel
ELEN 955 9
Cod. Produttore
EN 955 9
Cod. EAN
3471522121271

Informazioni di prodotto

RC5-1/440 Surge Suppressor

Documentazione tecnica

Descrizione del produttore: RC5-1/440 is a RC type surge suppressor designed to reduce the maximum overvoltage peak value and to limit or even completely eliminate the high pre-damping voltage frequencies, when used with an AC operated conventional contactor for a rated control circuit voltage between 250 ... 440 V AC 50/60Hz. The operation of inductive circuits causes overvoltages, in particular on opening of the contactor coil. The electromagnetic energy stored in the coil during contactor closing is restored on opening in the form of surges, the slope and amplitude of which may rise to several kilovolts. A number of drawbacks are observed ranging from interference on the electronic devices to breakdown of insulators and even destruction of certain sensitive components. Advantages: - the surge suppressor is clipped onto the top or side part in regards with the contactor or contactor relay base design without change in device overall dimensions. - very fast clipping: attenuation of steep fronts and thus of high frequencies. No operating delays.

Tipo di accessorio/parte di ricambio

Altro

Produttore

ABB

Limitatore sovratensioni RC5-1/440 per circuiti controllo 250-440V AC 50/60Hz