Prodotti / Civile residenziale / Domotica e Building Automation / Accessori per Automazione /

ABB SpA: componenti elettrici online a prezzi scontati | Rexel
Cod. Rexel
EL2TLA930024R00
Cod. Produttore
2TLA930024R0000
Cod. EAN
4013614499937

Informazioni di prodotto

  • Serie: JSTD25
  • Temperatura: -35 a +50 °C
  • Classe IP: IP55
  • Tensione nominale: 10-30 V DC
  • Dimensioni: 315x155x70 mm
  • Peso: 2100 g
  • Materiale involucro: Alluminio anodizzato nero
  • Cavo: 12x0,25 mm², rame flessibile

Documentazione tecnica

Certificazioni e Dichiarazioni

Descrizione del produttore: The JSD-TD25P-320400 is a mobile two-hand-device with two Safeball and Emergency-Stop Pushbutton. The connection is realized via a spiral cable 0,6/2,4m + 10m flat. Mobile control units of the TYPE JSD-TD25P- are available in different configurations and are used in machines and systems for the control of dangerous processes in areas where no other protective measures are effective at the time of operation (e.g. presses, etc.). Depending on the risk assessment and the equipment of the operating unit, use as an enabling device or as a two-hand operating unit is permissible in accordance with the standard. Operating buttons have been integrated into the laterally mounted Safeball in such a way that they support ergonomics and manipulation safety during handling.

Serie

JSTD25

Produttore

ABB

JSD-TD25P-320400 dispositivo controllo sicurezza mobile due mani con Safeball e pulsante emergenza per macchine e sistemi industriali