Prodotti /

Cod. Rexel
MSHP10M20
Cod. Produttore
HP10M20
Cod. EAN
0782001429966

Informazioni di prodotto

Photovoltaic fuse gPV 1000VDC UL 20A With Ferrule For Clip
Engineered to protect photovoltaic applications Mersens HP10M photovoltaic (PV) fuse series was engineered and designed specifically for the protection of photovoltaic systems. Its enhanced fuse construction makes it ideal for constant temperature and current cycling withstand adding to system longevity. The 1000VDC rated HP10M, designed for low minimum breaking capacity capabilities of 1.35 times the fuse rated current value, allows for safe circuit interruption under typical low fault current conditions produced by PV arrays. Protect your off-grid or grid tied PV system from unexpected ground faults and line faults using Mersens HelioProtection fuse line.

Produttore

FUS. GPV-HP10M-1 000VDC 20A

€ 13,04 x 1 pz.
(pz.)
10 pz.
Q.tà consigliata info