Prodotti /

Cod. Rexel
MSV300053
Cod. Produttore
V300053
Cod. EAN
3605340322774

Informazioni di prodotto

Square Body High-Speed Fuse Protistor® Size 30 aR 690VAC IEC 700VAC UL 125A With Striker Flush ends metric threads
Descrizione del produttore: The 690/700V Protistor® fuse-links range provide maximum flexibility in equipment design and ultimate protection for todays power conversion equipment. These aR ultra-fast acting square body fuse-links are available in different body sizes, each size having multiple worldwide acceptable mounting styles. They have been engineered to provide state-of-the-art protection for semiconductors: diodes, thyristors, IGBT and MOSFET devices. They are assembled with die-cut elements embedded in solidified sand, which helps control arcing characteristics for a lower I²t and high interrupting rating level. All contact surfaces are silver plated and all hardware is non-magnetic. Each fuse-link can be equipped with a low voltage trip-indicator which can operate a field mountable microswitch.

tipo di corrente

AC

corrente nominale

125 A

Classe di funzionamento secondo IEC 60269

aR

esecuzione indicatore

Altro

potere di interruzione

200 kA

tensione nominale AC

690 V

Perdita di potenza alla corrente nominale

30 W

Tipo di costruzione del fusibile secondo IEC 60269

Altro

Produttore

FUS. PSC TAGLIA 30 700VAC URD TTF 1