Prodotti /

Cod. Rexel
MSA322483
Cod. Produttore
A322483
Cod. EAN
3605340360318

Informazioni di prodotto

Square Body High-Speed Fuse Protistor® NH Size 2 gS 690VAC IEC 700VAC UL 400A With Double indicator
The 690/700V Protistor® fuse-links provide maximum flexibility in equipment design and ultimate protection for todays power conversion equipment. These NH style fuse-links are defined as per DIN 43620/00 for a worldwide acceptance into NH modular system fuse-holders, fuse switch disconnectors for direct installation. The Protistor® have been engineered to provide state-of-the-art protection for semiconductors: diodes, thyristors, GTOs and IGBT devices. Fuses are assembled with pure silver, die-cut elements embedded in solidified sand, which helps control arcing characteristics for a lower I²t and high interrupting rating level. All contact surfaces are silver plated and all hardware is non-magnetic. Each fuse-link can be equipped with a low voltage trip-indicator which can operate a field mountable microswitch.

Produttore

FUS. NH T.2 GS 690VAC CON PERC. 400