Prodotti /

Cod. Rexel
MSF228510
Cod. Produttore
F228510
Cod. EAN
8430399026671

Informazioni di prodotto

DIN NH Standard fuse-link gG Size NH3 690VAC 250VDC 500A live tags Double indicator Body width 71.9mm

Documentazione tecnica

Descrizione del produttore: The NH system is classified among plug-in fuse systems and is composed of: fuse-base (possibly including terminal covers and phase barriers) fuse-link with blade contact fuse-link replacement device (LV HRC fuse puller) Since the design of this system cannot guarantee non-interchangeability of rated current it must be handled by a qualified professional. Type gG NH fuse-links are full range breaking capacity fuse-links and are used to protect cables and equipment. They can interrupt any current surge, from the lowest fusing current up to their breaking capacity, and so can be used alone as protection. They also protect electrical devices and industrial set-ups from the electrodynamic effects of very high short-circuit currents.

Serie

Fusibili NH IEC,IEC NH Fuse Links