Prodotti /

Cod. Rexel
MSW200809
Cod. Produttore
W200809
Cod. EAN
4086500009183

Informazioni di prodotto

DIN D0 Fuse-link Neozed gG Size D01 400VAC 250VDC 4A Color code Brown Packaging quantity 50
Descrizione del produttore: The D0 fuse-system is installed in low voltage distribution units, where fuse-links are accessible to non trained persons and can also be replaced by them. The system is the most modern of the screw systems and designed for 400VAC/250VDC networks. The D0 fuse range comprises the standardized fuse sizes D01, D02 and D03. The range of applications for D0 fuse-links for general application is the protection of cables and power lines. They limit and cut off unacceptable overcurrents and short circuit currents up to their nominal breaking capacity. D0 fuse-links gG also protect equipments and installations against dynamic effects of high short circuit currents.

corrente nominale

4 A

tensione nominale

400 V

codice cromatico

Marrone

dimensione

D01

Classe di funzionamento secondo IEC 60269

gG

Serie

DIN LV Fuse Links D0,Fusibili LV DIN D0