›

FUS. BT AM 22 X 58 - 690VAC 10A

Cod. Rexel MSX201822
Cod. Produttore X201822
Cod. EAN 8430399009650

Informazioni principali

  • Tipo: Fusibile aM
  • Dimensioni: 22 x 58 mm
  • Tensione nominale: 690 VAC
  • Corrente nominale: 10 A
  • Corpo: ceramico
  • Contatti: argentati
  • Serie: Fusibili cilindrici IEC
  • Protezione: alta capacità di interruzione

Descrizione del prodotto

Descrizione del produttore: Mersen aM and gG fuse-links cover a wide range of physical sizes and ampere ratings for 400, 500, and 690VAC for protection in electrical distribution circuits and various industrial applications. Most ratings are available in size 8x31 and size 10x38 with an optional indicator, and in size 14x51 and 22x58 with an optional striker to activate an auxiliary contact. Size 10x38 is also available with striker. All cylindrical fuse-links have ceramic bodies and silver-plated contacts. Cylindrical fuse-links aM are partial range fuses. They protect electrical devices in case of unacceptable high short-circuit against destruction due high current limiting and low thermal let-through values. They cut off currents more than 6.3xln until the maximum breaking capacity (rated breaking capacity). Cylindrical fuse-links aM are mainly used for the protection of installation switch gear in otor circuit currents. For classification of the cylindrical fuse-links the nominal current of the fuse-link can be selected respective to the nominal current of the motor. Our technology and process was designed to ensure highly reliable technical performance.

Caratteristiche tecniche

corrente nominale

10 A

Tipologia

Fusibile in ceramica

Misura

22×58 mm

tipo di tensione di alimentazione

AC

tensione nominale

690 V

Classe di funzionamento secondo IEC 60269

aM

potere di interruzione

120 kA

Perdita di potenza alla corrente nominale

0,75 W

frequenza d’esercizio

50 ... 60 Hz

Serie

Fusibili cilindrici IEC,IEC Cylindrical Fuse Links

FUS. BT AM 22 X 58 - 690VAC 10A