Prodotti /

Cod. Rexel
MSF330055
Cod. Produttore
F330055
Cod. EAN
3605340361421

Informazioni di prodotto

Square Body High-Speed Fuse Protistor® Size NH 000 aR 690VAC IEC 160A L Brackets
Descrizione del produttore: The 690V Protistor® fuse-links provide maximum flexibility in equipment design and ultimate protection for small power conversion equipment. These ultra-fast acting aR fuses have been engineered to provide state-of-the-art protection for semiconductors: diodes, thyristors and IGBT devices. They are assembled with die-cut elements embedded in solidified sand, which helps control arcing characteristics for a lower I²t and high interrupting rating level. All contact surfaces are silver plated and all hardware is non-magnetic. Each fuse-link can be equipped with a low voltage trip-indicator which can operate a field mountable microswitch.

Produttore

FUS.BS88-4 T.000 690V SENZA PERC. U