Prodotti /

Cod. Rexel
MSG330194
Cod. Produttore
G330194
Cod. EAN
3605340363265

Informazioni di prodotto

Square Body High-Speed Fuse Protistor® Size NH 000 aR 500VAC IEC 400A L Brackets
Descrizione del produttore: The 690V Protistor® fuse-links provide maximum flexibility in equipment design and ultimate protection for small power conversion equipment. These ultra-fast acting aR fuses have been engineered to provide state-of-the-art protection for semiconductors: diodes, thyristors and IGBT devices. They are assembled with die-cut elements embedded in solidified sand, which helps control arcing characteristics for a lower I²t and high interrupting rating level. All contact surfaces are silver plated and all hardware is non-magnetic. Each fuse-link can be equipped with a low voltage trip-indicator which can operate a field mountable microswitch.

tipo di corrente

AC

corrente nominale

400 A

Classe di funzionamento secondo IEC 60269

aR

potere di interruzione

120 kA

tensione nominale AC

500 V

Tensione di dimensionamento CC

320 V

Perdita di potenza alla corrente nominale

66 W

Produttore

FUS.BS88-4 T.000 690V SENZA PERC. U