Descrizione del prodotto
Vantaggi del prodotto
Flexible current setting (DIPswitch 4 currents)Lifetime: up to 100,000 h (temperature at Tc = 65 °C, max. 10 % failure rate)High efficiencyHigh quality of light thanks to low output ripple currentFulfill safety requirement due to overload, overtemperature, Hot Plug protectionCaratteristiche del prodottoLine frequency: 0 Hz | 50 Hz | 60 HzVersatile scope of application due to output power range of up to 75 WSupply voltage: 220
240 VAvailable with output current range: up to 1,400 mASELV systemAree di applicazioneLinear lighting for office, education, industry, storage areas and retailInstallation in emergency lighting systems according to IEC 61347-2-13, appendix JSuitable for luminaires of protection class I