Prodotti / Datacom / Soluzioni domotiche & Building automation / Building Automation (KNX) /

ABB SpA: componenti elettrici online a prezzi scontati | Rexel
Cod. Rexel
ELKNXH0083
Cod. Produttore
KNXH0083
Cod. EAN
4016779942669

Informazioni di prodotto

DG/S1.64.1.1 DALI Gateway, Basic, 1-fold, MDRC

Documentazione tecnica

Descrizione del produttore: Single-Master DALI Controller certificated acc. to DALI-2 (EN 62386). The device is used to control DALI or DALI-2 standard devices via ABB i-bus® KNX. One DALI output for up to 64 DALI participants. The DALI power supply is integrated. Control and status feedback is carried out via KNX per DALI participants (64), with lighting groups (16), together in broadcast or per scenes (16). Extensive fault and error messages are available. Slave-, staircase-, force-, block- and scene- function are integrated. Self-contained emergency converter, DT1 acc. EN 62386-202 will be supported. By means of KNX and emergency converter, different emergency tests (e.g., function and duration test) can be triggered. Other DALI devices e.g., DT6 can be controlled via standard DALI commands acc. to EN 62386-102. For diagnostic use and individual change of the DALI address or group assignment a separate software tool (ABB i-bus® Tool) is available.

tipo di montaggio

AMD

sistema bus EIB/KNX

Numero moduli DIN

4

aggiornabile

grado di protezione (IP)

IP20

con indicatore a LED

Serie

DALI Gateways and Light Controllers

Produttore

ABB

DALI Gateway 1 canale Basic controllo 64 dispositivi illuminazione KNX integrato