Descrizione del prodotto
Il dispositivo ONE TOUCH 7 M2249-2B è un pannello di controllo a parete dal design moderno e funzionale, caratterizzato da un elegante colore nero. Progettato per un'installazione sia a incasso che a superficie, offre dimensioni compatte di 192x128 mm con uno spessore di soli 17,2 mm, che ne facilitano l'integrazione in diversi ambienti domestici o professionali. Il prodotto garantisce un'installazione sicura e stabile grazie alla possibilità di fissaggio con viti nelle posizioni indicate, assicurando un montaggio affidabile. La sua interfaccia intuitiva consente la gestione centralizzata di sistemi elettrici, contribuendo a un controllo efficiente e intelligente degli impianti. Questo pannello è conforme alle normative RoHS e REACH, assicurando la sicurezza e il rispetto ambientale dei materiali utilizzati. Descrizione del produttore: Central Control Panel for ABB-Welcome® (2-Wire), ABB-Welcome® IP and ABB-free@home, Control, monitor, and manage your entire system with one device: switching, dimming, sliders, blinds, RGBW control, step switch, scene switch, display element, and audio control., Free@home Functions:, Integrated System Access Point for a purely free@home wireless system., Allows commissioning and remote control of a ABB-free@home® wireless system., Supports up to 150 free@home wireless devices., Comes with an integrated free@home wireless antenna., Free@home commissioning is done via a web interface or app., No additional commissioning software is required., Easy free@home commissioning through Wi-Fi ad hoc mode., Connects to the home network via Wi-Fi client mode or using a CAT cable (LAN adapter 5249C needed)., More information on free@home commissioning and operation can be found in the system manual and online user guide., Can also be used as a standalone free@home panel in combination with an external System Access Point., The integrated System Access Point is not used when paired with an external System Access Point., Comes with an integrated room temperature controller and temperature sensor., Welcome 2-Wire and IP Functions:, Displays the video feed from the outdoor station., During conversations, a photo of the visitor can be captured and stored in memory., Three photos of the visitor are automatically stored in memory when door calls occur in your absence., Different ringtones can be set for door and floor calls, with five polyphonic tones available., Adjustable ringtone volume., Equipped with a hearing loop to feed the audio signal into hearing aids., Features a hands-free function with adjustable volume., Allows integration of ONVIF IP cameras., For integration into the myBuildingPortal., App integration:, Enables the integration of a tablet or smartphone with installed OneApp/free@home next APP or Welcome App as a mobile indoor station for audio and video communication., Enables the integration of tablet or smartphone with installed OneApp/free@home next APP for remote control of the free@home wireless system, Power Supply:, Via Busch-Welcome 2-wire bus, Alternatively, Power-over-Ethernet (PoE IEEE 802.3) or external power supply 20-32 VDC (SELV)., Rated current: 400mA (24V DC)., Technical Details:, Screen size: 7", Display resolution: 1024x600, Screen: IPS, Dimensions (L x W x D): 128mm x 192mm x 17.5mm, For flush mounting with 42491F, For surface mounting with 42491S-x, For Desktop mounting with 83506