Prodotti /

Cod. Rexel
MSA302082
Cod. Produttore
A302082
Cod. EAN
3605340350388

Informazioni di prodotto

Square Body High-Speed Fuse Protistor® Size 71 gR 600VDC IEC 650VDC UL 160A With Striker Flush ends metric threads

Documentazione tecnica

Descrizione del produttore: These Protistor® fuse-links provide maximum flexibility in equipment design and ultimate protection for todays power conversion equipment. These square body fuse-links are available in different body sizes, each size having multiple worldwide acceptable mounting styles. The Protistor® have been engineered to provide state-of-the-art protection for semiconductors: diodes, thyristors, GTOs and IGBT devices. Fuses are assembled with pure silver, die-cut elements embedded in solidified sand, which helps control arcing characteristics for a lower I²t and high interrupting rating level. All contact surfaces are silver plated and all hardware is non-magnetic. All fuse-links can be equipped with a low voltage trip-indicator which can operate a field mountable microswitch.

tipo di corrente

DC

corrente nominale

160 A

Classe di funzionamento secondo IEC 60269

gR

esecuzione indicatore

Altro

Tensione di dimensionamento CC

600 V

Perdita di potenza alla corrente nominale

38 W

Tipo di costruzione del fusibile secondo IEC 60269

Altro