› Automazione industriale › Distribuzione e Protezione › Portafusibili

30A J 3P ULTRASAFE

Cod. Rexel MSUS3J3
Cod. Produttore US3J3
Cod. EAN 0782001307738

Informazioni principali

  • Corrente nominale: 30A
  • Tensione nominale: 600V
  • Numero poli: 3P
  • Grado protezione: IP20 finger-safe
  • Montaggio: su guida DIN 35 mm
  • Materiale: poliammide resistente
  • Blocco apertura: per sicurezza
  • Serie: UltraSafe

Descrizione del prodotto

Descrizione del produttore: Mersen UltraSafe Modular 600 Volt Fuse Holders for Class J fuses introduce a new level of safety and ease for installing or replacing Class J fuses. UltraSafe holders qualify as “finger-safe” to an IP20 grade of protection under IEC standards. The US3J accommodates 30A Class J or 22 x 58 mm French Ferrule fuses. The US6J is for 60A Class J fuses. UltraSafe holders are available in compact 1, 2, or 3 pole units, with or without blown-fuse indicators in each pole. Multi-pole units can also be made up in the field by using the multiplepole Assembly Kits. All units have provisions for locking in the open position for safety during fuse changeouts or equipment servicing. US3J and US6J holders can be snap-mounted to 35 mm DIN-rail and they have a unique latch which will stay open to allow re-positioning of the holder in the future. UltraSafe body material is tough and durable polyamide. Holder not UL listed when installed with French Ferrule fuses. RECOMMENDED FUSE USAGE: US3J, US6J use with AJT, A4J, HSJ

Caratteristiche tecniche

tensione nominale

600 V

tipo di montaggio

Guida DIN

profondità di incasso

114 mm

numero di poli

3

Numero moduli DIN

3

grado di protezione (IP)

IP65

30A J 3P ULTRASAFE