Prodotti /

Cod. Rexel
MSHP15M25R
Cod. Produttore
HP15M25R
Cod. EAN
0782001502126

Informazioni di prodotto

Photovoltaic fuse gPV 1500VDC IEC 1500VDC UL Size 10x85 25A With Ferrule For Clip

Documentazione tecnica

Descrizione del produttore: Mersen’s GEN2 of the HP15M photovoltaic (PV) fuse series is designed specifically to meet the severe temperature and current cycling of a PV system. Subjected to stringent cycle testing, the GEN2 provides enhanced reliability. These 1500VDC rated fuses are designed for low minimum breaking capacity capabilities of 1.35 times the fuse rated current value, which allows for safe circuit interruption under typical low fault current conditions. In addition to the standard ferrule terminal, parts are also available with Crimp Cap terminals for in-line fuse applications. The unique wire crimp terminal (CC option) permits solderless wire-to-fuse connection for overmold encapsulation of fuse and wiring. Protect your off-grid or grid tied PV system from unexpected line faults using Mersen’s HelioProtection® fuse line.

Tipologia

Altro

Misura

Altro

tipo di tensione di alimentazione

DC

corrente nominale

25 A

tensione nominale

1500 V

caratteristica di intervento

Altro

Classe di funzionamento secondo IEC 60269

gPV

potere di interruzione

50 kA

Perdita di potenza alla corrente nominale

5,35 W

frequenza d’esercizio

50 ... 60 Hz