Prodotti /

Cod. Rexel
MSHP10J600
Cod. Produttore
HP10J600
Cod. EAN
0782001462833

Informazioni di prodotto

Photovoltaic fuse gPV 1000VDC UL 600A With Blade For Clip or Bolted
Descrizione del produttore: Mersen’s HP10J photovoltaic (PV) fuse series is designed specifically for DC Recombiner Boxes in the protection of 1000VDC photovoltaic systems. Its robust construction makes it ideal for continuous temperature and current cycling withstand adding to system longevity. The 1000VDC rated HP10J designed for low minimum breaking capacity capabilities of 1.35 times the fuse rated current value, allows for safe circuit interruption under typical low fault current conditions produced by PV arrays. Protect your off-grid or grid tied PV system from unexpected ground faults and line faults using Mersen’s HelioProtection® fuse line.

Tipologia

Altro

tipo di tensione di alimentazione

DC

corrente nominale

600 A

tensione nominale

1000 V

caratteristica di intervento

Altro

Classe di funzionamento secondo IEC 60269

gPV

potere di interruzione

65 kA

frequenza d’esercizio

50 ... 60 Hz