Prodotti / Civile residenziale / Domotica e Building Automation / Building Automation /

ABB SpA: componenti elettrici online a prezzi scontati | Rexel
Cod. Rexel
ELKNXH0048
Cod. Produttore
KNXH0048
Cod. EAN
4011395185919

Informazioni di prodotto

6131/21-183-500 Busch-Presence detector mini premium KNX 8 meters
Detection range (for mounting height 2.5 m, 3 m and 4 m): circular. Seated persons Ø: max. 5 m, max. 6.5 m and max. 9 m. Walking persons Ø: max. 6.5 m, max. 8 m and max. 10.5 m. Visible height 16 mm. With 4 channels. For dimming/brightness of the rules to a defined value in a designated collection area. HVAC function for controlling heating and/or cooling systems and ventilation systems in the designated collection area. Detectors application with 2 power off stages. Detectors application with integrated monitoring function. Constant light controller with up to two independent channels. Constant light controller with max. 2 outputs for dimming daylight control/rules of two rooflights in the room. Integrated object room temperature controller. 10 freely programmable IR channels (blue and/or white) Incl. 5 logic channels (logic gates, gates, delay and staircase lighting) Evaluation via internal brightness sensor. Weighting of up to 2 external brightness values ​​and the internal brightness sensor possible. The programming button can be activated with the IR transmitter 6010-25 (-500). With integrated KNX bus coupler. Suitable for false ceilings with a board thickness from 9 to 25 mm. Hole size: Ø 68 mm. Suitable for surface mounting installation. Cannot be installed in British Standard or VDE flushmounted box. Recommendation: Installation housing from Kaiser HaloX-O (Art.no. 1290-40) with corresponding cover plates (1290-47 or 1290-85 for fair faced concrete) or IBTronic H120-68 from Spelsberg.

esecuzione della superficie

opaco

durata di funzionamento min.

10 s

durata di funzionamento max.

1092 min

luminosità di intervento regolabile

altezza di montaggio ottimale

3 m

funzione teach per luminosità di intervento

codice RAL (simile)

9006

ingresso stazione secondaria

campo di rilevazione diametro sul pavimento

8 m

materiale

plastica

accoppiamento bus incluso

sistema bus EIB/KNX

qualità del materiale

materiale termoplastico

sorveglianza del vano scale

numero di canali

4

protezione contro lo strisciamento/sorveglianza zona posteriore

superficie

verniciato

esecuzione

segnalatore di presenza

colore

alluminio

tipo di montaggio

apparente

prodotto Sustainable

Si