Hai la partita IVA?

Attiva il tuo profilo e
scopri il prezzo a te dedicato

Cod. OVOVA38357 - SCHNEIDER ELECTRIC

Exiway Easyled, LED, IP42, Standard, Non permanente (SE), 1 h durata, 240 lumen, batteria Ni-Cd

Sei in: Prodotti / Illuminazione / Illuminazione d'emergenza /

EAN: 3606480517068
Codice Produttore: OVA38357
OVA38357 is an Exiway Easyled emergency light white, standard and non-maintained, with 1 hour of autonomy and a luminous flux of 240 lm on emergency condition. It has 1 battery capacity of 1.6 Ah, a Voltage of 4.8 V Ni-Cd (Nickel-Cadmium). It has a light source color white and 4 x 1 W integral LED base. It has a power consumption of 3.9 VA and a current consumption of 16 mA. It has a serigraphed transparent glass with a transparent plastic cover. Rectangular shape dimensions 37 mm height, 292.5 mm width and 116.5 mm depth and a product weight of 570 g. With an IP42 and IK07 degree of protection, it has a fire resistance of 850 °C and it is ENEC and Aenor product certified. Exiway Easyled is ideal for small installations such as restaurants, shops, small buildings and office buildings. Exiway Easyled brings together everything you expected of an emergency lighting unit.
Prezzo: € 93,88

alert prodotto

SCHNEIDER ELECTRIC altri prodotti

provvisoria altri prodotti