Descrizione del prodotto
This public address kit GGM PAKIT4S is dedicated for small installation like shops, restaurants, hairdressers etc.It is composed of one desktop amplifier 60 W power output and 4 ceiling speakers with maximum consumption of 6 W each.The amplifier integrate Amplifier features:Power output 60 W; Output speaker 100 VSD/USB port for mp3 file readingBluetooth connectivityRadio FM Tuner2 RCA input for external sources1 mic input (jack 6.35 mm TSR)Desktop formatSpeaker features:Protection IP20Enclosure: ABS and me