Hai la partita IVA?

Attiva il tuo profilo e
scopri il prezzo a te dedicato

Cod. OVOVA38363 - SCHNEIDER ELECTRIC

Lampada d'emergenza Lampada d'emergenza Exiway Easyled IP65 11W L/170SA/1NC

Sei in: Prodotti / Illuminazione / Illuminazione d'emergenza /

EAN: 3606480688348
Codice Produttore: OVA38363
OVA38363 is an Exiway Easyled emergency light block white, standard and maintained, with 1 hour of autonomy and a luminous flux of 170 lm on emergency condition and 85 lm on maintained mode. It has 1 battery capacity of 1.6 Ah, a Voltage of 3.6 V Ni-Cd (Nickel-Cadmium). It has a light source color white and 8 W integral LED base. It has a power consumption of 3.8 VA non-maintained and 5.9 VA maintained and a current consumption of 16 mA. It has a serigraphed transparent glass with a transparent plastic cover. Rectangular shape dimensions 116 mm height, 292 mm width and 37 mm depth and a product weight of 530 g. With an IP65 and IK07 degree of protection, it has a fire resistance of 850 °C and it is ENEC product certified. Exiway Easyled is ideal for small installations such as restaurants, shops, small buildings and office buildings. Exiway Easyled brings together everything you expected of an emergency lighting unit.
Prezzo: € 136,96

alert prodotto

SCHNEIDER ELECTRIC altri prodotti