Hai la partita IVA?

Attiva il tuo profilo e
scopri il prezzo a te dedicato

Cod. MGDOMA45C20 - SCHNEIDER ELECTRIC

Interruttore magnetotermico DOMA45 1P+N C 20A

Sei in: Prodotti / Distribuzione elettrica / Distribuzione e protezione dell'energia /

Codice Produttore: DOMA45C20
This Domae product is a low voltage miniature circuit breaker (MCB). It is a 1P+N circuit breaker with 1 protected poles and 20A In rated current and C tripping curve. The Icn rated short circuit breaking capacity goes up to 4500A at 230VAC conforming to IEC 60898-1 standard. This product complies with IEC 60898-1 standard. This miniature circuit breaker protects circuit against short circuit and overload current. The fault tripping is indicated on the front panel by the position of the handle (O-I engraved). It has an electrical endurance going up to 10000 cycles and a mechanical endurance going up to 20000 cycles. The Ue operational voltage is 230VAC. The operating frequency is 50Hz or 60Hz. The product can be clipped on a DIN rail. Its width is 2 pitches of 9mm. The product colour is white (RAL9003). The dimensions are (W) 18mm x (H) 81mm x (D) 75.5mm. The weight is 0.19kg. According to IEC 60529 standard, the degree of protection is IP20 and IP40 in enclosure. The operating temperature is -25°C to 60°C. The storage temperature is -40°C to 70°C.
Prezzo: € 16,82

alert prodotto

SCHNEIDER ELECTRIC altri prodotti

Magnetotermici Modulari 4,5kA altri prodotti