Hai la partita IVA?

Attiva il tuo profilo e
scopri il prezzo a te dedicato

Cod. MGDOMA42C10 - SCHNEIDER ELECTRIC

Interruttore magnetotermico DomA42 2P C 10A 4500A

Sei in: Prodotti / Distribuzione elettrica / Distribuzione e protezione dell'energia / Interruttori Magnetotermici Differenziali Modulari monoblocco /

Codice Produttore: DOMA42C10
This Domae product is a low voltage miniature circuit breaker (MCB). It is a 2P circuit breaker with 2 protected poles and 10A In rated current and C tripping curve. The Icn rated short circuit breaking capacity goes up to 4500A at 230VAC conforming to IEC 60898-1 standard. This product complies with IEC 60898-1 standard. This miniature circuit breaker combines functions of circuit protection against short circuit and overload current, control and isolation. The fault tripping is indicated on the front panel by the position of the handle (O-I engraved). It has an electrical endurance going up to 10000 cycles and a mechanical endurance going up to 20000 cycles. The Ue operational voltage is 230VAC. The operating frequency is 50Hz or 60Hz. The product can be clipped on a DIN rail. Its width is 4 pitches of 9mm. The product colour is white (RAL9003). The dimensions are (W) 36mm x (H) 81mm x (D) 78.5mm. The weight is 0.19kg. According to IEC 60529 standard, the degree of protection is IP20 and IP40 in enclosure. The operating temperature is -25°C to 60°C. The storage temperature is -40°C to 70°C.
Prezzo: € 22,05

alert prodotto