Hai la partita IVA?

Attiva il tuo profilo e
scopri il prezzo a te dedicato

Cod. MGDOMB22530AI - SCHNEIDER ELECTRIC

Interruttore differenziale DOMB2 2P 25A 30MA TIPO A SI

Sei in: Prodotti / Distribuzione elettrica / Distribuzione e protezione dell'energia /

Codice Produttore: DOMB22530AI
This Domae product is a residual current circuit breaker (RCCB). It is a 2P circuit breaker with 25A In rated current, 30mA earth leakage sensitivity and A-SI type protection class. This product protects against electrical shock by direct or indirect contact and fire hazards. It has control of on load electric circuit, already protected against overloads and short circuit. It has increased immunity from electrical interference reducing the risk of nuisance tripping. This product is compliant with IEC 61008-1 standard. The (Im/IΔm) rated breaking and making short circuit capacity is 500A. The (Inc/IΔc) conditional rated short circuit current is 3000A. The electrical endurance is up to 2500 cycles. The Ue operational voltage is 230VAC. The Ui rated insulation voltage is 440VAC. The Uimp rated impulse withstand voltage is 4kV. The frequency is 50Hz. It is DIN rail mountable. The width in 9mm pitches is 4. The product colour is light grey (RAL7035). The dimensions are (W) 36mm x (H) 71mm x (D) 65mm. The weight is 0.23kg. According to IEC 60529 standard, the degree of protection is IP20 and IP40 in enclosure. The operating temperature is from -25°C to 40°C. The storage temperature is from -40°C to 60°C.
Prezzo: € 102,50

alert prodotto

SCHNEIDER ELECTRIC altri prodotti

Magnetotermici Modulari 4,5kA altri prodotti