Hai la partita IVA?

Attiva il tuo profilo e
scopri il prezzo a te dedicato

Cod. TETCSESU083FN0 - SCHNEIDER ELECTRIC

ETHERNET UNMANAGED SWITCH 8TX

Sei in: Prodotti / Automazione industriale / Controllori Programmabili - Terminali Operatore / Bus e Reti Industriali /

EAN: 3595864065519
Codice Produttore: TCSESU083FN0
This product is part of the ConneXium range, an offer of Ethernet connecting devices. This TCP/IP unmanaged switch has eight 10BASE-T/100BASE-TX ports for copper cable. It is a network switch with a supply voltage of 24V and a power consumption of 4.1W. This product offers you a smart and flexible way to integrate Ethernet solutions into your operation. It is furnished with 3-way removable connector (power supply) for electrical connection. The supported transmission medium is twisted shielded pair category 5E copper cable. Ethernet services are automatic negotiation of 10/100Mbps and duplex mode, auto MDI/MDX, automatic change of polarity and storage and re-routing of received data. It is an IP30 rated product. Its dimensions are 35mm (width) x 121mm (depth) x 138mm (height) and weighs 0.246kg. This product is certified by CE. It meets CSA C22.2 No 142 and CUL 508 standards. It supports 35mm symmetrical DIN rail mount.
Prezzo: € 289,58

alert prodotto

SCHNEIDER ELECTRIC altri prodotti

Bus e Reti Industriali altri prodotti