Descrizione del prodotto
The WiFi Access Point GGM WAPCD3 will allow you to create a full effective and secure Wireless network. With multiple operation modes, advanced features and a friendly user interface ; the WiFi AP GGM WAPCD3 will simplify all your installations. You can e GENERAL
Device interfaces :
Wireless 802.11 ac/b/g/n
1 RJ45 LAN port Gigabit
1 RJ45 WAN/PoE port Gigabit
Standards :
IEEE 802.11 ac/b/g/n
IEEE 802.3u/af
Wireless frequency :
2,4 ~ 2,4835 GHz
5,150 ~ 5,350GHz & 5,470 ~ 5,850GHz
Antennas :
2 Omni