Descrizione del prodotto
Packing available: 500 m drum
Standards:
EN50173,
ISO/IEC 11801,
ANSI/TIA-568-C.2
Jacket: PE (IEC 60332-1) Black
Shield: Polyester-backed aluminium foil, drain wire
Outer jacket diameter: 7.4 mm
Characteristic impedance: 100 ?
Nominal velocity of pro