Prodotti / Automazione industriale / Comando e Protezione Motore / Inverters /

ABB SpA: componenti elettrici online a prezzi scontati | Rexel
Cod. Rexel
ABPSTX720-600-7
Cod. Produttore
PSTX720-600-70
Cod. EAN
7320500510384

Informazioni di prodotto

PSTX720-600-70 Softstarter - 720 A - 208 ... 600 V AC
Avviatore graduale PSTX720-600-70 progettato per garantire un avvio controllato e sicuro di motori elettrici. Questo dispositivo elettrico consente una gestione efficiente della corrente durante la fase di avvio, riducendo gli stress meccanici e prolungando la durata degli impianti. Ideale per applicazioni industriali che richiedono un controllo preciso e affidabile dell'avviamento motore. Realizzato con materiali di alta qualità per assicurare robustezza e resistenza nel tempo. Descrizione del produttore: The softstarter PSTX720-600-70 has a rated maximum operational current of 720 A with an operating voltage span from 208...600 V AC. The rated control voltage is between 100...250 V AC at 50/60 Hz. PSTX features a three-phase control soft start and stop through a voltage or a torque ramp. It has built-in bypass for easy installation and energy saving. A RUN, TOR and Event signal is available from relay outputs in NO (normally open state). The PSTX has functions such as current limit, kickstart, analog output, EOL, motor heating and pump cleaning. PSTX also features features jog, braking, stand-still brake, diagnostics, sequence start and emergency/fire pump mode as standard.To interact with PSTX, it has a detachable full graphic display with IP66 and 4x outdoor rating. There are four ways to communicate with PSTX. It can be done by hardwire inputs Start/Stop/Reset of fault, and by three programmable digital inputs. Another popular option is the built-in Fieldbus communication Modbus RTU and incl optional ANYBUS modules with every major protocol such as for example Profinet, Profibus, Modbus TCP, Ethernet IP and others. Another way to communicate with PSTX is to use an external adaptor and a Fieldbus plug. PSTX is the complete alternative for any motor starting application. It’s suitable for medium to large-sized three-phase motors with nominal currents from 30...1250 A inline connection or 52...2160 A inside delta connection. Typical applications are, for example, pumps, fans, compressors, and conveyors.

prodotto Sustainable

Si

Serie

PSTX720

Produttore

ABB

Avviatore graduale PSTX720-600-70 720A 208-600V AC controllo motori industriali pompe ventilatori compressori