Descrizione del prodotto
Tight buffered 900 µm optical fibers (direct connection, without fan-out), LSZH outer jacket. Core: 50/125 µmReinforced glass yarns rodent protectionLSZH-FR yellow jacketAttenuation:@850 nm: OM4 ? 2,7 dB/km@1300 nm: OM4 ? 0,8 dB/kmBandwidth:@850 nm: OM4 ? 4700 MHz/km@1300 nm: OM4 ? 500 MHz/kmBending radius (mm):Static min: 60 mmDynamic min: 90 mmM