Descrizione del prodotto
Central loose tube 250 µm optical fiber, HDPE outer jacket with corrugated steel. Core: 50/125 µmCorrugated steel tape rodent protectionWater blocking E-glass yarnsEasy slittingHDPE black jacket, UV stabilizedAttenuation:@850 nm: OM3 ? 2,0 dB/km@1300 nm: OM3 ? 0,5 dB/kmBandwidth:@850 nm: OM3 ? 2000 MHz/km@1300 nm: OM3 ? 500 MHz/kmBendi