Prodotti / Automazione industriale / Attuatori Elettrici / Servomotori /

Schneider Electric | Acquista online | Rexel
Cod. Rexel
TEBMH0701P06F2A
Cod. Produttore
BMH0701P06F2A
Cod. EAN
3606485193328

Informazioni di prodotto

MOT. BMH 70MM IEC 1,4NM IP54 LIS.

Documentazione tecnica

CONFIGURATORE SCHNEIDER ELECTRIC
Fatti guidare nella scelta del prodotto ideale
Vai al configuratore
This product is part of the Lexium 32 range, an offer of servo motors from 0.15kW to 11kW. The 10-pole servo motor features maximum mechanical speed of 8000RPM and smooth shaft end with holding brake. It is an equipped with a single-turn SinCos Hiperface® feedback with 32,768 points/turn speed feedback resolution. It is a servo motor with a rated supply voltage of 480V, a continuous stall current of 1.78A and a continuous power of 1.05W. The shaft dimensions are 11mm (diameter) x 23mm (length). It is furnished with rotatable right angled connectors for electrical connection. It is an IP54 rated product. The length of this product is 161mm and the centering collar dimensions are 2.5mm (depth) x 60mm (diameter) with 82mm mounting hole. It weighs 2.6kg. This range is compatible with Lexium 32 servo drives. This product is compatible with LXM32.U60N4 at 400V to 480V three phase and LXM32.D12N4 at 400V to 480V three phase. It supports 70mm international standard flange mount with a natural convection cooling system. Lexium 32 is a servo drive range provides drive and motor combination that has exactly the right power, performance and functionality. The Lexium 32 range of servo drives includes four servo drive models with power ratings from 0.15kW to 11kW and the servo motor ranges BMH and BSH series.

corrente di dimensionamento

1.5 A

numero di fasi

3

numero di poli

10

esecuzione

motore sincrono trifase

tipo di tensione

AC

metodo di raffreddamento

aria

tensione di dimensionamento

480 V

potenza nominale a frequenza nominale

0.35 kW

coppia nominale

1.1 Nm

numero di giri nominale a frequenza nominale

8000 Upm

Prodotti Green

Si

Serie

Lexium_32